Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Super Pennant Flags, 100 FT, Yellow, 10PK
Mfr # 15991-41-100
Zoro # G012117168
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Tape Width 2in
- For Use With construction sites, scaffolding, wet floors, sporting events, grand openings, open houses, and have a myriad of other practical applications.
- Tape Length 100ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15991-41-100
- Zoro # G012117168
- UPC # 764083496784
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 2in |
Tape Length | 100ft |
Details
Item | Flag |
Material | Plastic |
Color | Yellow |
For Use With | construction sites, scaffolding, wet floors, sporting events, grand openings, open houses, and have a myriad of other practical applications. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLPSCRZ-LBR-36 FSU Concho Crazyhorse Leather Belt; 36 Waist (FSU-BOLPSCRZ-LBR-36)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- Mutual Industries Barrier, Flagging and Underground Tapes