Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Super Pennant Flags, 100 FT, Red, 10PK
Mfr # 15991-79-100
Zoro # G512117170
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Tape Length 100ft
- Tape Width 2in
- For Use With construction sites, scaffolding, wet floors, sporting events, grand openings, open houses, and have a myriad of other practical applications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15991-79-100
- Zoro # G512117170
- UPC # 764083499341
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 100ft |
Tape Width | 2in |
Details
Item | Flag |
Material | Plastic |
Color | Red |
For Use With | construction sites, scaffolding, wet floors, sporting events, grand openings, open houses, and have a myriad of other practical applications. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- HY-KO 1.25In Reflective Number 4, 10PK (B00367)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- MUTUAL INDUSTRIES 2" X 10Yd Retro-Reflect Ps Green (2Pk) (M17786-3810-2000)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- Mutual Industries Barrier, Flagging and Underground Tapes