Shop All Traffic Barricades
Mutual Industries
Super Engineering Grade Reflective Barri, Plastic, 12 Inch H, 8 in L, 8 in W, Orange/white
Mfr # 17795-0-1200
Zoro # G2876061
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/white
- Material Plastic
- Height 12 Inch
- Weight 18 pounds
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17795-0-1200
- Zoro # G2876061
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 12 Inch |
Length | 8 in |
Width | 8 in |
Overall Depth | 8 in |
Overall Length | 50 yards per roll |
Size | 12" x 50yd |
Details
Item | Super Engineering Grade Reflective Barri |
Color | Orange/white |
Material | Plastic |
Weight | 18 pounds |
Features | Super engineering grade ASTM type II barricade tape |
Application | Reflective tape placed on the ground |
Type | ASTM2 |
For Use With | Ideal for repairing or making own barricade |
Description
Super Engineering Grade Reflective Barri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MasterLock Group Lock Box With Key & Side Window, Red, (S601)
- KLEENGUARD Coveralls, XL, White (417-44304)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, Silver (7064-DV)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 196 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-16-101)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 inch H, 10 inch L, 10 inch W, LIME (M17716-118-3)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- Mutual Industries Traffic Safety