Shop All Traffic Barricades
Mutual Industries
Super Engineering Grade Reflective Barri, Plastic, 10 Inch H, 8 in L, 8 in W, Orange/white
Mfr # 17795-0-1000
Zoro # G2876122
original price:
$563.66
4% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/white
- Material Plastic
- Height 10 Inch
- Weight 15 pounds
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17795-0-1000
- Zoro # G2876122
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 Inch |
Length | 8 in |
Width | 8 in |
Size | 10" x 50yd |
Overall Depth | 8 Inch |
Overall Length | 50 yards per roll |
Details
Item | Super Engineering Grade Reflective Barri |
Color | Orange/white |
Material | Plastic |
Weight | 15 pounds |
For Use With | Ideal for repairing or making own barricade |
Application | Reflective tape placed on the ground |
Features | Super engineering grade ASTM type II barricade tape |
Type | ASTM2 |
Description
Super Engineering Grade Reflective Barri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 080)
- SWETECH LABELS Brother compatible DK-2205 Continuous Paper Label Roll, Cut-to-Length Label, 2.4-in. x 100Ft, 10PK (DK2205-SWE)
- MUTUAL INDUSTRIES Portable Retractable Traffic Cone Bar, ABS plastic, 51 Inch H, 2 inch L, 4 Inch W, Yellow/Black (17727)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Non woven Fabric, 180 Inch H, 16 Inch L, 16 Inch W, BLACK (200-150-360)
- ZORO SELECT Portable Barricade, 16 Panel, 13 ft. (2LEB5)
- Mutual Industries Traffic Safety