Shop All Traffic Barricades
Mutual Industries
Super Engineering Grade Reflective Barre, Plastic, 6 in H, 6 in L, 6 in W, ORANGE
Mfr # 17794-10-6000
Zoro # G2876174
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ORANGE
- Material Plastic
- Height 6 in
- Weight 9 pounds
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17794-10-6000
- Zoro # G2876174
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 6 in |
Length | 6 in |
Width | 6 in |
Size | 6" x 50yd |
Overall Depth | 6 in |
Overall Length | 50 yards per roll |
Details
Item | Super Engineering Grade Reflective Barre |
Color | ORANGE |
Material | Plastic |
Weight | 9 pounds |
Type | ASTM2 |
For Use With | Refurbishing old, tired-looking barrels |
Application | To be placed around a barrel |
Features | Meet all DOT specs, Super engineering grade |
Description
Super Engineering Grade Reflective Barre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (5AJ53)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 150 inch H, 16 Inch L, 16 Inch W, Black (200-125-432)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black (200-500-42)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 196 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-16-101)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- Mutual Industries Traffic Safety