Shop All Staples
Mutual Industries
Staples, 8 ga, 8 in Leg L, Steel
Mfr # 17686-8-8
Zoro # G2875684
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 8 in
- Crown Width 1 in
- Material Steel
- Features 8 Gauge
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17686-8-8
- Zoro # G2875684
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 8 in |
Crown Width | 1 in |
Details
Item | Staples |
Gauge | 8 |
Material | Steel |
Features | 8 Gauge |
Color | Grey |
Weight | 49 Pounds |
Application | Wet areas, rough terrain, steep slopes, ditch banks, and tight spots |
Description
Product details about the MUTUAL INDUSTRIES - 5765940 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MUTUAL INDUSTRIES - 5765940 Staples are robust fasteners with an 8-gauge thickness, designed to provide a firm hold in various applications. Each staple measures 8 inches in leg length and has a crown width of 1 inch, making them suitable for tasks requiring substantial grip and stability. These dimensions allow the staples to penetrate deeply into different materials, ensuring they remain securely in place even under challenging conditions.
Crafted from steel, these staples offer durability and resistance against wear and tear. Their grey color gives them a neutral appearance that blends well with most surfaces. The steel material is built to withstand wet areas, rough terrain, steep slopes, ditch banks, and tight spots without compromising on performance or longevity.
Weighing at 49 pounds per package, these heavy-duty staples are designed for projects where strength is paramount. They're adequate for use across multiple industries due to their versatile application range. Please note that while these staples have been crafted with quality materials and precision engineering techniques, it's essential to select the right tool based on your specific needs for optimal results.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MUTUAL INDUSTRIES - 5765940 Staples are robust fasteners with an 8-gauge thickness, designed to provide a firm hold in various applications. Each staple measures 8 inches in leg length and has a crown width of 1 inch, making them suitable for tasks requiring substantial grip and stability. These dimensions allow the staples to penetrate deeply into different materials, ensuring they remain securely in place even under challenging conditions.
Crafted from steel, these staples offer durability and resistance against wear and tear. Their grey color gives them a neutral appearance that blends well with most surfaces. The steel material is built to withstand wet areas, rough terrain, steep slopes, ditch banks, and tight spots without compromising on performance or longevity.
Weighing at 49 pounds per package, these heavy-duty staples are designed for projects where strength is paramount. They're adequate for use across multiple industries due to their versatile application range. Please note that while these staples have been crafted with quality materials and precision engineering techniques, it's essential to select the right tool based on your specific needs for optimal results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01070.100.0040)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.056.0600)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0200)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.056.0300)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- MUTUAL INDUSTRIES Staples, 11 ga, 8 in Leg L, Steel (17686-0-8)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- POWERNAIL Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 5000 PK (PS1755)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- AIR LOCKER Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK (CS38AL)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-001)
- Mutual Industries