Shop All Staples
Mutual Industries
Staples, 11 ga, 8 in Leg L, Steel
Mfr # 17686-0-8
Zoro # G2875553
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11
- Leg Length 8 in
- Crown Width 1 in
- Material Steel
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17686-0-8
- Zoro # G2875553
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 8 in |
Crown Width | 1 in |
Details
Item | Staples |
Gauge | 11 |
Material | Steel |
Color | Grey |
Features | 11 Gauge |
Application | Wet areas, rough terrain, steep slopes, ditch banks, and tight spots |
Weight | 30 pounds |
Description
Product details about the MUTUAL INDUSTRIES - 17686-0-8 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MUTUAL INDUSTRIES - 17686-0-8 Staples are robust fasteners with an 11-gauge thickness, designed to provide a strong hold in various construction applications. With a leg length of 8 inches and a crown width of 1 inch, these staples offer ample size for securing materials in diverse settings. Their substantial dimensions make them suitable for use in challenging environments such as wet areas, rough terrain, steep slopes, ditch banks, and tight spots.
Crafted from steel material, these staples exhibit high durability and resistance against wear and tear. The grey color adds a neutral tone that blends well with most materials without drawing unnecessary attention to the fastening points. Featuring an 11-gauge thickness characteristic of their design, they are built to withstand considerable pressure while maintaining their structural integrity.
Weighing at approximately 30 pounds per package quantity (not specified), these staples ensure you have enough supply for large-scale projects or multiple smaller tasks. They are compatible with standard stapling tools used in construction work which makes them versatile additions to your toolbox. Please note that due to their specific application areas like wet zones or uneven terrains etc., it's recommended to assess the suitability based on individual project requirements before usage.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MUTUAL INDUSTRIES - 17686-0-8 Staples are robust fasteners with an 11-gauge thickness, designed to provide a strong hold in various construction applications. With a leg length of 8 inches and a crown width of 1 inch, these staples offer ample size for securing materials in diverse settings. Their substantial dimensions make them suitable for use in challenging environments such as wet areas, rough terrain, steep slopes, ditch banks, and tight spots.
Crafted from steel material, these staples exhibit high durability and resistance against wear and tear. The grey color adds a neutral tone that blends well with most materials without drawing unnecessary attention to the fastening points. Featuring an 11-gauge thickness characteristic of their design, they are built to withstand considerable pressure while maintaining their structural integrity.
Weighing at approximately 30 pounds per package quantity (not specified), these staples ensure you have enough supply for large-scale projects or multiple smaller tasks. They are compatible with standard stapling tools used in construction work which makes them versatile additions to your toolbox. Please note that due to their specific application areas like wet zones or uneven terrains etc., it's recommended to assess the suitability based on individual project requirements before usage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK (03697)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40707)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-75)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- SENCO Heavy Duty Staples, 16 ga, 1-3/4 in Leg L, Steel (N19BRB)
- B&C EAGLE Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR5019-14)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 1000 PK (CAPPAK-1M)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- Mutual Industries