Shop All Staples
Mutual Industries
Staples, 11 ga, 4 in Leg L, Steel
Mfr # 17686-2-4
Zoro # G2875693
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11
- Leg Length 4 in
- Crown Width 2 in
- Material Steel
- Features Includes 1 gasket for 2 in., 1-1/2 in., and 1-1/4 in. Sch. 40 PVC pump discharge pipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17686-2-4
- Zoro # G2875693
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 4 in |
Crown Width | 2 in |
Details
Item | Staples |
Gauge | 11 |
Material | Steel |
Features | Includes 1 gasket for 2 in., 1-1/2 in., and 1-1/4 in. Sch. 40 PVC pump discharge pipes |
Color | Grey |
Weight | 24 Pound |
Application | Wet areas, rough terrain, steep slopes, ditch banks, and tight spots |
Description
Product details about the MUTUAL INDUSTRIES - 5765755 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The Mutual Industries 5765755 Staples are robust fasteners with an 11 gauge thickness, designed to provide a firm hold in various applications. The staples have a leg length of 4 inches and a crown width of 2 inches, making them suitable for tasks that require substantial grip and stability. These dimensions allow the staples to penetrate deeply into different materials while maintaining their position securely.
Constructed from steel, these staples exhibit high durability and resistance against wear and tear. Their grey color gives them a neutral appearance that blends well with most surfaces. A notable feature of these staples is the inclusion of one gasket for use with 2 inch, 1-1/2 inch, and 1-1/4 inch Sch.40 PVC pump discharge pipes. This additional component enhances the versatility of the product by enabling its compatibility with various pipe sizes.
Weighing at approximately 24 pounds per package, these steel staples are built to withstand challenging conditions such as wet areas, rough terrain, steep slopes, ditch banks, and tight spots without compromising on performance or reliability. Whether you're working on small-scale projects or larger commercial tasks requiring heavy-duty fastening solutions - Mutual Industries' Staples could be an adequate choice.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The Mutual Industries 5765755 Staples are robust fasteners with an 11 gauge thickness, designed to provide a firm hold in various applications. The staples have a leg length of 4 inches and a crown width of 2 inches, making them suitable for tasks that require substantial grip and stability. These dimensions allow the staples to penetrate deeply into different materials while maintaining their position securely.
Constructed from steel, these staples exhibit high durability and resistance against wear and tear. Their grey color gives them a neutral appearance that blends well with most surfaces. A notable feature of these staples is the inclusion of one gasket for use with 2 inch, 1-1/2 inch, and 1-1/4 inch Sch.40 PVC pump discharge pipes. This additional component enhances the versatility of the product by enabling its compatibility with various pipe sizes.
Weighing at approximately 24 pounds per package, these steel staples are built to withstand challenging conditions such as wet areas, rough terrain, steep slopes, ditch banks, and tight spots without compromising on performance or reliability. Whether you're working on small-scale projects or larger commercial tasks requiring heavy-duty fastening solutions - Mutual Industries' Staples could be an adequate choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (37627)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08112BN17)
- MUTUAL INDUSTRIES Staples, 11 ga, 8 in Leg L, Steel (17686-0-8)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Metal (MDI-1550Y)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- Mutual Industries