Shop All Pavement Markings
Mutual Industries
Stake Whiskers, 6", Glo orange, 500c
Mfr # 15900-145
Zoro # G2875879
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 7 Inch
- Length 7 Inch
- Height 8 Inch
- Width 9 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15900-145
- Zoro # G2875879
- Country of Origin United States
- Category Pavement Markings
Dimensions
Depth | 7 Inch |
Length | 7 Inch |
Height | 8 Inch |
Width | 9 Inch |
Details
Item | Stake Whisker Markers,6",Glo Orange |
Color | Glo ORANGE |
Material | Plastic |
Features | Easily and Conveniently attached to wood stakes or to 60-penny nails |
Application | Ideal for highway and road construction, grade stakes, hubs, refence points, bench marks, center lines, utility line paths, and more |
Weight | 7 Pounds |
For Use With | Marking devices for many types of surface applications |
Description
Stake Whisker Markers,6 In.,Glo Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- Mutual Industries Pavement Markings