Shop All Pavement Markings
Mutual Industries
Stake Whisker Markers, 6", White (500c)
Mfr # 15900-10
Zoro # G2875842
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 7 Inch
- Width 9 Inch
- Depth 7 Inch
- Height 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15900-10
- Zoro # G2875842
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 7 Inch |
Width | 9 Inch |
Depth | 7 Inch |
Height | 8 Inch |
Details
Item | Stake Whisker Markers,6",White |
Color | WHITE |
Material | Plastic |
For Use With | Marking devices for many types of surface applications |
Application | Ideal for highway and road construction, grade stakes, hubs, refence points, bench marks, center lines, utility line paths, and more |
Features | Easily and Conveniently attached to wood stakes or to 60-penny nails |
Weight | 7 Pounds |
Description
Stake Whisker Markers,6 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco XT-RW-EM LED Exit Sign Red Letter - White Housing (XT-RW-EM)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- ACCUFORM ADA TRUNCATED DOME MATS 2FT X 4FT FDR204YL (FDR204YL)
- Mutual Industries Traffic Safety