Shop All Shovels and Scoops
Mutual Industries
Square Point Shovel W/ 60 in Handle, Steel PK2
Mfr # M50078-1
Zoro # G2876229
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction or personal hole digging
- Color White
- For Use With Tree planting and other hole digging
- Blade Type Square Point
- Overall Length 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M50078-1
- Zoro # G2876229
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Overall Length | 2 Inch |
Height | 58 Inch |
Depth | 2 Inch |
Width | 9 Inch |
Details
Application | Construction or personal hole digging |
Color | White |
For Use With | Tree planting and other hole digging |
Blade Type | Square Point |
Features | 60" hardwood handles and high density steel spades |
Item | Square Point Shovel |
Weight | 5 Pounds |
Material | Metal |
Description
Steel Square Point Shovel with 60 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Patio Planter 20x20 - Black (5825-B)
- BRIGGS & STRATTON Air Filter (399877S)
- REMUDA Killer Weed Remuda Gl (LG 5190)
- DESIGN TOSCANO Tower of Frog Power Garden Statue (HF308971)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- MUTUAL INDUSTRIES D-Handle Shovel Square Point, 2Pk (M50079-1)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L White Polypropylene Handle (56115)
- TRUPER Tru-Pro 41 in Steel Round Digging Shovel Fiberglass Handle (PRY-F)
- AMES #12 Grain Scoop, Poly (2604300)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- FOXY MANUFACTURING Long-Handled Scoop Shovels, Aluminum (707)
- Mutual Industries Shovels and Scoops