Shop All Traffic Barricades
Mutual Industries
Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW
Mfr # 17687-8-101
Zoro # G2875599
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 Inch
- Length 11 Inch
- Width 11 Inch
- Weight 66 POUNDs
- Color YELLOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17687-8-101
- Zoro # G2875599
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 96 Inch |
Length | 11 Inch |
Width | 11 Inch |
Overall Depth | 11 Inch |
Size | 8' x 101- 1/4' |
Details
Item | Sngl Net Excelsior Blanket,101-1/4 ft. L |
Weight | 66 POUNDs |
Color | YELLOW |
Material | ASPEN/ wood |
Features | Made up of 100% rocky mtn Aspen |
For Use With | Used on slopes up to 1:1 and areas of moderate to heavy rainfall |
Application | To be placed on the ground to promote ideal growing conditions for grass seed while protecting topsoil from wind and water erosion |
Type | Double NET |
Product Type | Sngl Net Excelsior Blanket,101-1/4 ft. L |
Description
Sngl Net Excelsior Blanket,101-1/4 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-5-28)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black (200-500-42)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 24 inch L, 24 inch W, Black (200-1500-42)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 36", POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-136-10)
- MUTUAL INDUSTRIES Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green (14981-39-14)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- THE BRUSH MAN 28” Vinyl Trafffic Cone, Orange With Black Base (TRAFFIC-CONE 28)
- Mutual Industries Traffic Safety