Shop All Diagnostic and Monitoring Instruments and Supplies
Mutual Industries
Single Bottle Eye Wash Wall Station Refill, 32 Oz.
Mfr # 50011
Zoro # G2875562
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be placed in a Working environment where the eyes can be damaged
- Height Range 9 Inch
- Weight 2.5 Pounds
- Material Liquid
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50011
- Zoro # G2875562
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height Range | 9 Inch |
Depth | 4 INch |
Width | 4 Inch |
Length | 4 Inch |
Details
Item | Single Bottle Eye Wash Wall Station Refi |
Application | To be placed in a Working environment where the eyes can be damaged |
Weight | 2.5 Pounds |
Material | Liquid |
Color | White |
For Use With | protecting your employees from eye injury |
Features | Can be mounted on a wall and contains a 36oz bottle of eye solution |
First Aid ANSI Kit Type | II |
Description
Single Bottle Eye Wash Wall Station Refi, First Aid ANSI Kit Type II
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Gauze Pads, 3 x 3, PK5 (FAE-5005)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- PURELL Hand Soap, Yellow, 1,200 mL, , PK2 (6585-02)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RING BLUE (LKL-80830)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- LEM SAUSAGE STFR VERT 5LB (1606)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- Mutual Industries Diagnostic Equipment