Shop All Traffic Barricades
Mutual Industries
Sand Bags, White, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, White
Mfr # 14981-10-18
Zoro # G2875501
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Poly
- Height 29 Inch
- Weight 90 Pounds
- Length 15 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14981-10-18
- Zoro # G2875501
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 29 Inch |
Length | 15 Inch |
Width | 20 Inch |
Size | 18 x 27 |
Overall Depth | 15 Inch |
Details
Item | Sand Bags,White,18" x 27" |
Color | White |
Material | Poly |
Weight | 90 Pounds |
Features | 1600 hr. UV Protection |
Application | Filled up with sand to create a barrier of some type |
For Use With | Flood control and military fortification |
Description
Sand Bags,White,18 In. x 27 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- OMNIMED Stainless Steel Quad Glove Box Holder, Stainless Steel (305304)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 inch H, 10 inch L, 10 inch W, LIME (M17716-118-3)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 210 inch H, 16 Inch L, 16 Inch W, Black (200-175-309)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- PLASTICS R UNIQUE Parking Block, Ultra Gray, 6 ft., 3"H, Spike (ULTRA3672PBG-SPIKES)
- Mutual Industries Traffic Safety