Shop All Traffic Barricades
Mutual Industries
Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White
Mfr # 14981-10-14
Zoro # G2875395
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 Inch
- Length 15 Inch
- Weight 75 Pounds
- Width 16 Inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14981-10-14
- Zoro # G2875395
- Country of Origin Korea, Republic of
- Category Traffic Barricades
Dimensions
Height | 28 Inch |
Length | 15 Inch |
Width | 16 Inch |
Overall Depth | 15 Inch |
Size | 14 x 26 |
Details
Item | Sand Bags,White,14" x 26" |
Weight | 75 Pounds |
Color | White |
Material | Poly |
Features | 1600 hr. UV Protection |
Application | Filled up with sand to create a barrier of some type |
For Use With | Flood control and military fortification |
Description
Sand Bags,White,14 In. x 26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 inch H, 10 inch L, 10 inch W, LIME (M17716-118-3)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 210 inch H, 16 Inch L, 16 Inch W, Black (200-175-309)
- ZORO SELECT A-Frame Barricade, Polyethylene, 43 in H, 90 in L, 19 in W, Red (2770-00001)
- Mutual Industries Traffic Barricades