Shop All Traffic Barricades
Mutual Industries
Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange
Mfr # 14981-45-18
Zoro # G2875325
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 Inch
- Length 15 Inch
- Width 20 Inch
- Weight 90 Pounds
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14981-45-18
- Zoro # G2875325
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 29 Inch |
Length | 15 Inch |
Width | 20 Inch |
Size | 18 x 27 |
Overall Depth | 15 Inch |
Details
Item | Sand Bags,Orange,18" x 27" |
Weight | 90 Pounds |
Color | Orange |
Material | Poly |
Features | 1600 hr. UV Protection |
For Use With | Flood control and military fortification |
Application | Filled up with sand to create a barrier of some type |
Description
Sand Bags,Orange,18 In. x 27 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- WASH+OUT Portable Emergency Eyewash Cup, Screws onto Water Bottles (5001)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XL, 1 PR (21AH62)
- MUTUAL INDUSTRIES Injection Molded Type 1 Traffic Safety B, Poly, 48 Inch H, 8 Inch L, 24 Inch W (14670-2-8)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-1-28)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 48 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-4-101)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- Mutual Industries Traffic Safety