Shop All Traffic Barricades
Mutual Industries
Sand Bags, Orange, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Orange
Mfr # 14981-45-14
Zoro # G2875413
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 Inch
- Length 15 Inch
- Weight 75 Pounds
- Width 16 Inch
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14981-45-14
- Zoro # G2875413
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 Inch |
Length | 15 Inch |
Width | 16 Inch |
Size | 14 x 26 |
Overall Depth | 15 Inch |
Details
Item | Sand Bags,Orange,14" x 26" |
Weight | 75 Pounds |
Color | Orange |
Material | Poly |
Features | 1600 hr. UV Protection |
For Use With | Flood control and military fortification |
Application | Filled up with sand to create a barrier of some type |
Description
Sand Bags,Orange,14 In. x 26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- IDESCO SAFETY Safety Inspection Tag, PK10 (KAT767AC)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size XL (10) (99-1-9632-10-K)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-5-28)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 24 inch L, 24 inch W, Black (200-1500-42)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 15 inch L, 15 inch W, Black (200-1500-36)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black (200-500-42)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- Mutual Industries Traffic Safety