Shop All Traffic Barricades
Mutual Industries
Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green
Mfr # 14981-39-14
Zoro # G2875249
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 Inch
- Length 15 Inch
- Width 16 Inch
- Weight 75 Pounds
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14981-39-14
- Zoro # G2875249
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 Inch |
Length | 15 Inch |
Width | 16 Inch |
Overall Depth | 15 Inch |
Size | 14 x 26 |
Details
Item | Sand Bags,Green,14" x 26" |
Weight | 75 Pounds |
Color | Green |
Material | Poly |
Features | 1600 hr. UV Protection |
Application | Filled up with sand to create a barrier of some type |
For Use With | Flood control and military fortification |
Description
Sand Bags,Green,14 In. x 26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- MUTUAL INDUSTRIES Injection Molded Type 1 Traffic Safety B, Poly, 48 Inch H, 8 Inch L, 24 Inch W (14670-2-8)
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 24 inch L, 24 inch W, Black (200-1500-42)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- Mutual Industries Traffic Safety