Shop All Shovels and Scoops
Mutual Industries
Round Point Shovel W/ 60 in Handle, Steel
Mfr # M50078-2
Zoro # G2876034
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction or personal hole digging
- Color White
- Overall Length 2 Inch
- Blade Type Round Point
- For Use With Tree planting and other hole digging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M50078-2
- Zoro # G2876034
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Overall Length | 2 Inch |
Height | 58 Inch |
Width | 9 Inch |
Depth | 2 Inch |
Details
Application | Construction or personal hole digging |
Color | White |
Blade Type | Round Point |
Item | Round Point Shovel |
For Use With | Tree planting and other hole digging |
Features | 60" hardwood handles and high density steel spades |
Weight | 5 Pounds |
Material | Metal |
Description
Steel Round Point Shovel with 60 In. H,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Cap Assembly (951-14407)
- TOTALTURF 31914 Action Hoe Double Edge (TO50923)
- MTD Bearing-Steering Shaft (731-10618)
- TAYLOR TECHNOLOGIES Taylor Technologies K2006C Service Complete Pool Water Test Kit (K2006C)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- MUTUAL INDUSTRIES D-Handle Shovel Square Point, 2Pk (M50079-1)
- TRUPER Truper Herramientas 880100755 LHRP Classic Gardener Pony Round Point Shovel (880100755)
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- BON TOOL Scoop Shovel, Aluminum (28-101)
- Mutual Industries Shovels and Scoops