Shop All Landscape Fabric & Fertilizers
Mutual Industries
Relective Elastic P P Wristbnd (3Pk)
Mfr # M14509-0-3
Zoro # G2874932
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color YELLOW
- Height 4 inch
- Length .25 inch
- Fabric Weight 1.5 Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M14509-0-3
- Zoro # G2874932
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 4 inch |
Length | .25 inch |
Width | 1.5 inch |
Depth | .25 inch |
Details
Item | Reflective Elastic Wristband with V,PK3 |
Material | Cotton |
Color | YELLOW |
Fabric Weight | 1.5 Pound |
Features | 1-1/2" x 10" with Hook & Loop closure |
For Use With | Safety must for traffic police, firemen, EMT's, Crossing guards, joggers, etc |
Type | Wristband |
Application | Helps be visible at nightime. |
Description
Reflective Elastic Wristband with V,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA Small Lure Wrap *3-Pack (RLWRS)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Black (2101)
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- PIC Mosquito Repellent Coils, Pack/10 (C-10-12)
- MUTUAL INDUSTRIES Wf315 12-1/2’ X 360’ Woven Fabric (315-125-360)
- MUTUAL INDUSTRIES 6" X 1000' Non Det Gas Line Yellow Tape (17783-41-6000)
- MUTUAL INDUSTRIES 3" X 1000' Non Det Water Line Blue Tape (2Pk) (M17783-25-3000)
- MUTUAL INDUSTRIES Full Brim Hard Hat, Green (2Pk) (M50210-39)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- MUTUAL INDUSTRIES Sm 35Mm Pvc/Poly Raincoat (14506-0-1)
- SCHULTZ Fertilizer Slow Acr 3.5Lb (SPF48340)
- Mutual Industries Landscape Fabric & Fertilizers