Shop All Landscape Fabric & Fertilizers
Mutual Industries
Relective Elastic P P Waistbnd
Mfr # 14509-0-4
Zoro # G2874853
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color YELLOW
- Height 7 Inch
- Length 3 Inch
- Fabric Weight 1 Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14509-0-4
- Zoro # G2874853
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 7 Inch |
Length | 3 Inch |
Width | 1 Inch |
Depth | 3 Inch |
Details
Item | Reflective Elastic Personal Protection W |
Material | Cotton |
Color | YELLOW |
Fabric Weight | 1 Pound |
Application | Helps be visible at nightime. |
Type | Waistband |
Features | 2" x 39" with adjustable buckle |
For Use With | Safety must for traffic police, firemen, EMT's, Crossing guards, joggers, etc |
Description
Reflective Elastic Personal Protection W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (730164)
- ORBIT Brass 1/2 in. D X 3/4 in. D Hose Adapter (53037)
- MTD Cable-Control Ers (946-04438)
- CAR DEALER DEPOT Patriotic American, Window Clip-On, U.S. Flag (Per Dozen) Pk (415-AF)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 1, 12 Inch Height, 12 Inch Width (35-1-300)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 4’ X 300’ Non Woven (35-4-300)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 7.5’ X 300’ Non Woven (35-75-300)
- MUTUAL INDUSTRIES 3" X 1000' Non Det Water Line Blue Tape (2Pk) (M17783-25-3000)
- MUTUAL INDUSTRIES Misf 180 48” X 500’ Fabric Only (180-500-48)
- SEALTECH Premium 3ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-3X50)
- Mutual Industries Landscape Fabric & Fertilizers