Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Reflective Flag 24X24X36 10Pk
Mfr # 14962-36-24
Zoro # G2874993
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl-coated nylon
- Color Orange
- Height 36 Inch
- Weight 4 pounds
- For Use With Provides a clear, visible signal to alert people of potential dangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14962-36-24
- Zoro # G2874993
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 36 Inch |
Depth | 1 Inch |
Details
Item | Reflective Flag,24" x 24" x 36" |
Material | Vinyl-coated nylon |
Color | Orange |
Weight | 4 pounds |
For Use With | Provides a clear, visible signal to alert people of potential dangers |
Features | High-gloss yellow reflective binding an diagonal stripe to allow high visibility during nighttime |
Description
Reflective Flag,24 In. x 24 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09812)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (KN-COB-LP2)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- 3M 3M„¢ 8210V N95 Disposable Particulate Respirator, 10/Box (7000002462)
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- Mutual Industries Traffic Safety