Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Reflective Flag, 18 In X 18 In X 27 In, 10C
Mfr # 14962-27-18
Zoro # G2874950
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl-coated nylon
- Color Orange
- Height 27 inch
- Weight 4 pounds
- Features High-gloss yellow reflective binding an diagonal stripe to allow high visibility during nighttime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14962-27-18
- Zoro # G2874950
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 27 inch |
Depth | 1 Inch |
Details
Item | Reflective Flag,18" x 18" x 27" |
Material | Vinyl-coated nylon |
Color | Orange |
Weight | 4 pounds |
Features | High-gloss yellow reflective binding an diagonal stripe to allow high visibility during nighttime |
For Use With | Provides a clear, visible signal to alert people of potential dangers |
Description
Reflective Flag,18 In. x 18 In. x 27 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740-001-110)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width (17786-7910-4000)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- Mutual Industries Traffic Safety