Shop All Traffic Barricades
Mutual Industries
Reflective Cone Collar, PK5, Plastic, .25 inch H, 8 INch L, 6 Inch W, white
Mfr # M17741-0-4
Zoro # G2874975
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height .25 inch
- Length 8 INch
- Width 6 Inch
- Weight 1 pound
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17741-0-4
- Zoro # G2874975
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | .25 inch |
Length | 8 INch |
Width | 6 Inch |
Overall Depth | 8 INch |
Details
Item | Reflective Cone Collar,PK5 |
Weight | 1 pound |
Color | white |
Material | Plastic |
Features | 2 piece non adhesiuve set includes on 4" and one 6" white high gloss |
For Use With | Add greater visibility to a traffic cone in dark conditions |
Application | Night time visibility on cones |
Description
Reflective Cone Collar,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- TINGLEY Durascrim 48 in. Coat, 2X (C56207)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 24 inch L, 24 inch W, Black (200-1500-42)
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 10 inch L, 10 inch W, Black (200-500-36)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- Mutual Industries Traffic Barricades