Shop All Welding Protection Accessories
Mutual Industries
Red White Blue Usa Style Welder Cap (3Pk)
Mfr # M00210-00000-0750
Zoro # G2868370
product price: $41.19
/pk 3, $13.73/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Elastic band for Comfort
- Material Cotton
- Color RWB
- Height 1 inch
- For Use With To Cover a Welder's ears and neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00210-00000-0750
- Zoro # G2868370
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Length | 9 inch |
Depth | 4 inch |
Details
Features | Elastic band for Comfort |
Material | Cotton |
Item | Kromer Red White Blue USA Style Wel,PK3 |
Color | RWB |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Red White Blue USA Style Wel,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron, 300w, 7/8 In, 1000 F (3178-300)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- TURBOTORCH Torch Kit, Cutting, G Series, Self Igniting (0386-0832)
- ASTRO PNEUMATIC HEADBAND GEAR ASSY - PART (AO8075-B15)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- WILSON Wilson Transparent Welding Curtains (36296)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- Mutual Industries Welding Protection Accessories