Shop All Welding Protection Accessories
Mutual Industries
Red White Blue Usa Style Welder Cap (3Pk)
Mfr # M00210-00000-0725
Zoro # G2868395
product price: $51.35
/pk 3, $17.12/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RWB
- Material Cotton
- Features Elastic band for Comfort
- Width 9 inch
- For Use With To Cover a Welder's ears and neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00210-00000-0725
- Zoro # G2868395
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 9 inch |
Height | 1 inch |
Length | 9 inch |
Depth | 4 inch |
Details
Color | RWB |
Item | Kromer Red White Blue USA Style Wel,PK3 |
Material | Cotton |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Red White Blue USA Style Wel,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1.6mm (T0054486499)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- BERNARD Contact Tip, 0.052 in, Centerfire (T-052)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- WILSON Welding Curtain Frames (37198)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- Mutual Industries Welding Protection Accessories