Shop All Welding Protection Accessories
Mutual Industries
Red White Blue Usa Style Welder Cap (3Pk)
Mfr # M00210-00000-0008
Zoro # G2868300
product price: $56.25
/pk 3, $18.75/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RWB
- Material Cotton
- Features Elastic band for Comfort
- Height 1 inch
- For Use With To Cover a Welder's ears and neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00210-00000-0008
- Zoro # G2868300
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Depth | 4 inch |
Length | 9 inch |
Details
Color | RWB |
Material | Cotton |
Item | Kromer Red White Blue USA Style Wel,PK3 |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Red White Blue USA Style Wel,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- XTRWELD EHTW50 Tweco Style Electrode Holder, 500 Amp (EHT500)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- POWERWELD Back Hand Pad, Double Layer (PWBHP01)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (372-72R)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- Mutual Industries Welding Protection Accessories