Shop All Welding Protection Accessories
Mutual Industries
Red Twill Welder Cap(3Pk)
Mfr # M00052-00000-7125
Zoro # G2868160
product price: $47.15
/pk 3, $15.72/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RED TWILL
- Material Cotton
- Features Elastic band for Comfort
- Height 1 inch
- Width 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00052-00000-7125
- Zoro # G2868160
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Length | 9 inch |
Depth | 4 inch |
Details
Color | RED TWILL |
Material | Cotton |
Item | Kromer Red Twill Style Welder Cap 7,PK3 |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Application | Worn on the head, preferably for a welder |
Weight | 1 pound |
Description
Kromer Red Twill Style Welder Cap 7,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, RED, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-RED)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/32, 10Lb. Box priced per pound (SE7018H4RSEL093-10)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 20ft (249952)
- MILWAUKEE TOOL M12 Soldering Iron Pointed Tip (49-80-0400)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (374-6X6)
- WILSON Welding Blankets - Silica Cloth (36291)
- VESTIL Welding Curtain Roll, 14 Mil, Transparent (WCR-6025-O)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W, Middle Material: Fiberglass Insulation (15A77)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- Mutual Industries Welding Protection Accessories