Shop All Welding Protection Accessories
Mutual Industries
Red Twill Welder Cap(3Pk)
Mfr # M00052-00000-0007
Zoro # G2868282
product price: $56.25
/pk 3, $18.75/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RED TWILL
- Material Cotton
- Features Elastic band for Comfort
- For Use With To Cover a Welder's ears and neck
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M00052-00000-0007
- Zoro # G2868282
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 1 inch |
Width | 9 inch |
Length | 9 inch |
Depth | 4 inch |
Details
Color | RED TWILL |
Item | Kromer Red Twill Style Welder Cap 7,PK3 |
Material | Cotton |
Features | Elastic band for Comfort |
For Use With | To Cover a Welder's ears and neck |
Weight | 1 pound |
Application | Worn on the head, preferably for a welder |
Description
Kromer Red Twill Style Welder Cap 7,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electronic 22 pc. Master Tool Kit (TL-ZS-EMK-902)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- WALTER SURFACE TECHNOLOGIES BROWGUARD Medium w/ 168 clear poly visor (BG1)
- WILSON Welding Curtain Frames (37198)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- VESTIL Welding Curtain Roll, 14 Mil, Transparent (WCR-6025-O)
- Mutual Industries Welding Protection Accessories