Shop All Hook & Loop Discs
Mutual Industries
Reclosable Fastener, Disc, White
Mfr # 154-10-750
Zoro # G2873709
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Backing Material Adhesive
- Hook-and-Loop Shape Disc
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 154-10-750
- Zoro # G2873709
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook |
Backing Material | Adhesive |
Hook-and-Loop Shape | Disc |
Color | White |
Description
Pressure Sensitive Adhesive Coin Hook Fa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- ZORO SELECT Set Screw, M8 x 1.25mm, 6mm L, PK100 (M51250.080.0006)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (N01200.037.0075)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Spring Steel, Furnace Black Finish, 50 PK (SIW7S1800-050P2)
- MUTUAL INDUSTRIES Reclosable Fastener, Disc, Black (155-91-875)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192289)
- BSC PREFERRED 7/8'' - Hook - Black VELCRO Brand Tape - Individual Dots, 900PK (S-7200)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- BSC PREFERRED 1/2'' - Hook - Black VELCRO Brand Tape - Individual Dots, 1440PK (S-7846)
- Mutual Industries Hook & Loop Discs