Shop All Hook & Loop Rolls
Mutual Industries
Reclosable Fastener, 25 yds, 2" Wd, White
Mfr # 153-10-2000
Zoro # G2873925
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 2"
- Length 25 yds
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 153-10-2000
- Zoro # G2873925
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 25 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Pressure Sensitive Loop Fastening Tape R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 4 12inch 114 mm High Strength Hitch Pin with 1inch 25 mm Pin Diameter (363805RBLBC)
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- MUTUAL INDUSTRIES Reclosable Fastener, 25 yds, 1" Wd, Black (153-91-1000)
- WINNIE INDUSTRIES .50 in. Self Gripping Tape - 75 ft. Roll (050GRIPTAPE)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver (128919)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- 3M Reclosable Fastener, Acrylic Adhesive, 5 yds, 1" Wd, Black (MP3541/MP3542)
- Mutual Industries Hook & Loop Rolls