Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Printed "Riparian Management" Tape(9Pk) 2Pk
Mfr # M16003-675
Zoro # G2863635
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color GLO PINK
- Features Specific Legend on tape
- Height 4 in
- Weight 3 Pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16003-675
- Zoro # G2863635
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Printed "Riparian Man,PK2 |
Material | PVC |
Color | GLO PINK |
Features | Specific Legend on tape |
Weight | 3 Pounds |
For Use With | Flagging or Surveying tape |
Description
Flagging Tape Printed In.Riparian Man,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XXL, 12PK (GL614X2)
- ALTA Knee Pads, Soft Style, PR (50413.14)
- PIONEER Break Away Zip Vest, Black, Large (V1021170U-L)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., HIP (3308-HIP-DRILL-KIT)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- Mutual Industries Traffic Safety