Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Printed "Property Line" Flagging Tape, 9Rls
Mfr # 16003-2175-150
Zoro # G2863583
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color GLO PINK
- Features Specific Legend on tape
- Height 4 in
- Weight 3 Pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16003-2175-150
- Zoro # G2863583
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Printed "Property Line" |
Material | PVC |
Color | GLO PINK |
Features | Specific Legend on tape |
Weight | 3 Pounds |
For Use With | Flagging or Surveying tape |
Description
Flagging Tape Printed In.Property Line In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Protective Gear Large 2-Piece Yellow EVA Rain Suit (44110/L)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Glow Orange (Pack Of 1000) (15901-145-21)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps Blue (17786-25-4000)
- MONTOUR LINE Caution Tape, Red DANGER DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-DDNE-RB-2M-3-1000)
- Mutual Industries Traffic Safety