Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Printed "Escape Route" Flagging Tape, 9Rls
Mfr # 16003-775-150
Zoro # G2863592
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color GLO PINK
- Features Specific Legend on tape
- Height 4 in
- Weight 3 Pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16003-775-150
- Zoro # G2863592
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Printed "Escape Route" |
Material | PVC |
Color | GLO PINK |
Features | Specific Legend on tape |
Weight | 3 Pounds |
For Use With | Flagging or Surveying tape |
Description
Flagging Tape Printed In.Escape Route In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Flow Restrictor, 2.58 GPM (125-186)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (LA132G/11)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85A)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C (16002-7991-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 30" Wire Glo Orange Flags 1000C (15901-145-30)
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- Mutual Industries Barrier, Flagging and Underground Tapes