Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Printed "Danger" Tearoff Flags
Mfr # 14667-1200-16
Zoro # G2876043
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Weight 6 pounds
- Height 16 inch
- Features Easily tear-off at the peforations and are suited for use in lumber yards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14667-1200-16
- Zoro # G2876043
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 16 inch |
Depth | 4 inch |
Details
Item | Tear-Off Danger Flags,Printed |
Material | Polyethylene |
Color | Red |
Weight | 6 pounds |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
For Use With | Lumberyards |
Description
Tear-Off Danger Flags,Printed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 310 lb. Weight Capacity, Green (10191757)
- NEVS 1/2" Color Coding Dots Blue - Sheet Form (DOT-12M Blue)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- GAMEHIDE StormHide Down Pour Rain Pants (PEP LD 3X)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 30" Wire Glo Orange Flags 1000C (15901-145-30)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- Mutual Industries Traffic Safety