Shop All Traffic Signs
Mutual Industries
Polypropylene Traffic Safety Sign C, PK2, 9 Inch Height, 11 Inch Width
Mfr # M17713-38-38
Zoro # G2872981
product price: $69.99
/pk 2, $35.00/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 Inch
- Height 9 Inch
- Material Woven Poly
- Features Top edges are sewn and it attaches to any in seconds with hook and loop strap system
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17713-38-38
- Zoro # G2872981
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 11 Inch |
Height | 9 Inch |
Depth | 1 Inch |
Length | 1 Inch |
Details
Material | Woven Poly |
Item | Polypropylene Traffic Safety Sign C,PK2 |
Features | Top edges are sewn and it attaches to any in seconds with hook and loop strap system |
Color | Black |
Weight | 1 Pound |
For Use With | To cover a big construction signs over night or during bad weather |
Application | To be used as a form of containment. Acting as a cover |
Description
Polypropylene Traffic Safety Sign C,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, 10-1/2, M, Brown, Steel, Men's, PR (W03258)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (257X-09)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Large (O53122.LG)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- NMC Graphic Flagger Ahead (RUR13)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6125-DG_12x18 (T1-6125-DG_12x18)
- NMC School Mutcd Sign (TM604DG)
- NMC Speed Limit 30 Sign, TM156K (TM156K)
- Mutual Industries Signs