Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly
Mfr # 17774-25-6000
Zoro # G2873042
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 6 inch
- Sign Material Poly
- Sign Background Color Blue
- Weight 14 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-25-6000
- Zoro # G2873042
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 6 inch |
Length | 9 in |
Overall Length | 1000 feet per roll |
Size | 6" x 1000' |
Depth | 9 in |
Details
Item | Polyethylene Underground Water Line Dete |
Sign Material | Poly |
Sign Background Color | Blue |
Weight | 14 pounds |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Features | Double laminated, black lettered |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Description
Polyethylene Underground Water Line Dete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Soft Serve Ice CreamConcession Stand Food Truck Sticker, 24" x 10", D-DC-24 Soft Serve Ice Cream19 (D-DC-24 Soft Serve Ice Cream19)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- DIXON Brass Plain Hose, Nozzle NST, 1-1/2" (BN15F)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 3 inch Height, 9 in Width, Poly (17774-25-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 3 inch Height, 9 in Width, Poly (17774-52-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86876 (86876)
- Mutual Industries Signs