Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Water Line Dete, 3 inch Height, 9 in Width, Poly
Mfr # 17774-25-3000
Zoro # G2873094
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 3 inch
- Sign Material Poly
- Sign Background Color Blue
- Features Double laminated, black lettered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-25-3000
- Zoro # G2873094
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 3 inch |
Size | 3" x 1000' |
Length | 9 in |
Depth | 9 in |
Overall Length | 1000 feet per roll |
Details
Item | Polyethylene Underground Water Line Dete |
Sign Material | Poly |
Sign Background Color | Blue |
Features | Double laminated, black lettered |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Weight | 7 pounds |
Description
Polyethylene Underground Water Line Dete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Protective Case, Orang, 24.25x19.43x8.68In (1600)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 2 Inch Height, 9 in Width, Poly (17774-81-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 2 Inch Height, 9 in Width, Poly (17774-38-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 3 inch Height, 9 in Width, Poly (17774-52-3000)
- NMC Safety Signs - Danger High Voltage Keep Out - Rigid Plastic 10"H X 14"W (D139RB)
- Mutual Industries Signs