Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Tele/Fiberoptic, 6 inch Height, 9 in Width, Poly
Mfr # 17774-45-6000
Zoro # G2872902
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 6 inch
- Sign Material Poly
- Sign Background Color Orange
- Application Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-45-6000
- Zoro # G2872902
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 6 inch |
Overall Length | 1000 feet per roll |
Length | 9 in |
Depth | 9 in |
Size | 6" x 1000' |
Details
Item | Polyethylene Underground Tele/Fiberoptic |
Sign Material | Poly |
Sign Background Color | Orange |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Weight | 5 pounds |
Features | Double laminated, black lettered |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Description
Polyethylene Underground Tele/Fiberoptic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5"Wx3-1/2"H, 0.020" Thick, PK5 (479R13)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Supercharged Pk (115-PR-1-1-1)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 2 Inch Height, 9 in Width, Poly (17774-81-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 2 Inch Height, 9 in Width, Poly (17774-38-2000)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA35AP (WGA35AP)
- Mutual Industries Electrical Hazard Signs