Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly
Mfr # 17774-45-3000
Zoro # G2872850
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 3 inch
- Sign Material Poly
- Sign Background Color Orange
- For Use With The Capability of being detected/located by either conductive or inductive location techniques
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-45-3000
- Zoro # G2872850
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 3 inch |
Length | 9 in |
Depth | 9 in |
Overall Length | 1000 feet per roll |
Size | 3" x 1000' |
Details
Item | Polyethylene Underground Tele/Fiberoptic |
Sign Material | Poly |
Sign Background Color | Orange |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Features | Double laminated, black lettered |
Weight | 7 pounds |
Description
Polyethylene Underground Tele/Fiberoptic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- ANSELL Cleanroom Apron, Blue, Small (56-903)
- PROFLEX BY ERGODYNE 18" Lime Cut-Resistant Arm Sleeve Pair (7941-PR18)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 2 Inch Height, 9 in Width, Poly (17774-81-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- ACCUFORM Label, CEMA, 3x6, Caution Risk Of, PK5 (LECN686)
- Mutual Industries Signs