Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Sewer Line Dete, 6 in Height, 9 in Width, Poly
Mfr # 17774-38-6000
Zoro # G2872710
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 6 in
- Sign Material Poly
- Sign Background Color Green
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-38-6000
- Zoro # G2872710
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 6 in |
Depth | 9 in |
Size | 6" x 1000' |
Overall Length | 1000 feet per roll |
Length | 9 in |
Details
Item | Polyethylene Underground Sewer Line Dete |
Sign Material | Poly |
Sign Background Color | Green |
Features | Double laminated, black lettered |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Weight | 14 pounds |
Description
Polyethylene Underground Sewer Line Dete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, First Aid Kit AED Inside Cabinet With Symbol (OS-SF-D-710-L-10622)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Small (48-22-8970)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 2 Inch Height, 9 in Width, Poly (17774-81-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N08 (475N08)
- Mutual Industries Signs