Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly
Mfr # 17774-38-3000
Zoro # G2872735
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 3 inch
- Sign Material Poly
- Sign Background Color Green
- Application Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-38-3000
- Zoro # G2872735
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 3 inch |
Size | 3" x 1000' |
Overall Length | 1000 feet per roll |
Length | 9 in |
Depth | 9 in |
Details
Item | Polyethylene Underground Sewer Line Dete |
Sign Material | Poly |
Sign Background Color | Green |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Features | Double laminated, black lettered |
Weight | 7 pounds |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Description
Polyethylene Underground Sewer Line Dete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft (2W-B)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 6 in Height, 9 in Width, Poly (17774-38-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- NMC Caution Ground All Barrels Sign, C28R (C28R)
- Mutual Industries Electrical Hazard Signs