Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly
Mfr # 17774-41-2000
Zoro # G2872589
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 2 Inch
- Sign Material Poly
- Sign Background Color Yellow
- Application Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17774-41-2000
- Zoro # G2872589
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 2 Inch |
Length | 9 in |
Size | 2" x 1000' |
Overall Length | 1000 feet per roll |
Depth | 9 in |
Details
Item | Polyethylene Underground Gas Line Detect |
Sign Material | Poly |
Sign Background Color | Yellow |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Weight | 5 pounds |
Features | Double laminated, black lettered |
Description
Polyethylene Underground Gas Line Detect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (GU-2509/L)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- NMC Danger Hard Hats Required In This Area Sign (D545RB)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 6 in Height, 9 in Width, Poly (17774-38-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 2 Inch Height, 9 in Width, Poly (17774-81-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- Mutual Industries Electrical Hazard Signs