Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Force Main Dete, 6 inch Height, 9 in Width, Poly
Mfr # 17774-81-6000
Zoro # G2872570
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Height 6 inch
- Sign Material Poly
- Sign Background Color Brown
- For Use With The Capability of being detected/located by either conductive or inductive location techniques
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-81-6000
- Zoro # G2872570
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 6 inch |
Length | 9 in |
Size | 6" x 1000' |
Overall Length | 1000 feet per roll |
Depth | 9 in |
Details
Item | Polyethylene Underground Force Main Dete |
Sign Material | Poly |
Sign Background Color | Brown |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Weight | 14 pounds |
Features | Double laminated, black lettered |
Description
Polyethylene Underground Force Main Dete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 3 inch Height, 9 in Width, Poly (17774-25-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 3 inch Height, 9 in Width, Poly (17774-32-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0407-ND_5X3.5 (LCU4-0407-ND_5X3.5)
- Mutual Industries Electrical Hazard Signs