Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Force Main Dete, 2 Inch Height, 9 in Width, Poly
Mfr # 17774-81-2000
Zoro # G2872595
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 2 Inch
- Sign Material Poly
- Sign Background Color Brown
- Application Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-81-2000
- Zoro # G2872595
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 2 Inch |
Size | 2" x 1000' |
Length | 9 in |
Depth | 9 in |
Overall Length | 1000 feet per roll |
Details
Item | Polyethylene Underground Force Main Dete |
Sign Material | Poly |
Sign Background Color | Brown |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Features | Double laminated, black lettered |
Weight | 5 pounds |
Description
Polyethylene Underground Force Main Dete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 16"W x 24"H (PLXO1624F)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 3 inch Height, 9 in Width, Poly (17774-25-3000)
- NMC Danger Overhead Power Lines, DGA89AB (DGA89AB)
- Mutual Industries Signs