Shop All Electrical Hazard Signs
Mutual Industries
Polyethylene Underground Electric Line D, 2 Inch Height, 9 in Width, Poly
Mfr # 17774-79-2000
Zoro # G2872613
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 2 Inch
- Sign Material Poly
- Sign Background Color RED
- Weight 5 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17774-79-2000
- Zoro # G2872613
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 9 in |
Height | 2 Inch |
Overall Length | 1000 feet per roll |
Length | 9 in |
Size | 2" x 1000' |
Depth | 9 in |
Details
Item | Polyethylene Underground Electric Line D |
Sign Material | Poly |
Sign Background Color | RED |
Weight | 5 pounds |
For Use With | The Capability of being detected/located by either conductive or inductive location techniques |
Features | Double laminated, black lettered |
Application | Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape |
Description
Polyethylene Underground Electric Line D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- MICROFLEX MidKnight PF Nitrile Exam Small, 100PK (MK-296-S)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 3 inch Height, 9 in Width, Poly (17774-32-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- Mutual Industries Signs