Shop All Traffic Signs
Mutual Industries
Polyethylene Tear Off Plain Traffic Warn, 10 inch W, 12 inch H
Mfr # 14667
Zoro # G2872464
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 inch
- Height 12 inch
- Color Red
- Material Polyethylene
- For Use With Lumberyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14667
- Zoro # G2872464
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 inch |
Height | 12 inch |
Length | 10 inch |
Depth | 10 inch |
Details
Item | Polyethylene Tear Off Plain Traffic Warn |
Color | Red |
Material | Polyethylene |
For Use With | Lumberyards |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
Weight | 29 pounds |
Application | Tear off each flag and place in lumberyard |
Description
Polyethylene Tear Off Plain Traffic Warn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- NMC AED Automated External Defibrillator Sign, M609RB (M609RB)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- NMC Caution Men Working Sign, C69RB (C69RB)
- LYLE Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0206-RA_14X10 (LCU4-0206-RA_14X10)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-HI_18x24 (T1-1029-HI_18x24)
- LYLE Exit Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-69A-18HA (LR7-69A-18HA)
- Mutual Industries Traffic Signs