Shop All Faceshields and Visors
Mutual Industries
Plastic Face Shield With Visor (2Pk)
Mfr # M50510
Zoro # G2872315
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- For Use With Effective way of keeping job sites and working areas safe and accident free,
- Features Made of ABS plastic and offers high strength and long lasting durability
- Length 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M50510
- Zoro # G2872315
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 3 Inch |
Width | 9 Inch |
Height | 16 Inch |
Depth | 3 Inch |
Details
Item | Plastic Face Shield with Visor,PK2 |
Color | Clear |
Material | Plastic |
For Use With | Effective way of keeping job sites and working areas safe and accident free, |
Features | Made of ABS plastic and offers high strength and long lasting durability |
Application | Ideal for construction, surveying, automotive, and industrial applications |
Weight | 2 Pounds |
Description
Plastic Face Shield with Visor,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Sign, D79P (D79P)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- GLOBAL VISION Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (C8RDSM)
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- HONEYWELL UVEX Faceshield Visor, Bionic, Clear, Uncoated, Polycarbonate, 9 1/2 in Visor Height (S8550)
- FIBRE-METAL BY HONEYWELL Chin Protector, Gray (F3400CG)
- 3M Faceshield Visor, Polycarb, Clr, 9x18-1/4in (82582-00000)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38250)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- 3M 3M„¢ Peltor„¢ Polycarbonate Faceshield, V2C, Clear (7000103812)
- Mutual Industries Faceshields and Visors