Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Pink And Black Stripe Flagging Tape, 12Rls
Mfr # 16002-7591-1875
Zoro # G2863680
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 16002-7591-1875
- Zoro # G2863680
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Ultra Flag,1-3/16" x 100 |
Material | PVC |
Color | Pink/Black |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Flag,1-3/16 In. x 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y45-200)
- Mutual Industries Barrier, Flagging and Underground Tapes