Shop All Industrial Markers
Mutual Industries
Peel-Off Multi-Purpose China Marker, PK2, WHITE Color Family, 2 PK
Mfr # M822-79
Zoro # G2872105
product price: $19.49
/pk 2, $9.75/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pull cord for easy sharpening
- Tip Material Markers
- Weight 1 pound
- Length 3 inch
- Depth 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M822-79
- Zoro # G2872105
- Country of Origin United States
- Category Industrial Markers
Dimensions
Length | 3 inch |
Depth | 3 inch |
Height | 5 Inch |
Width | 3 Inch |
Details
Item | Peel-Off Multi-Purpose China Marker,PK2 |
Features | Pull cord for easy sharpening |
Tip Material | Markers |
Color | WHITE |
Weight | 1 pound |
Application | To create marks in construction environments |
For Use With | Marking on many different surfaces |
Description
Peel-Off Multi-Purpose China Marker,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- U-MARK A10 Paint Marker Yellow (10106)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, BLACK Color Family, 2 PK (M822-91)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96817)
- JONES STEPHENS White Paint Marker (J40336)
- DYKEM Tube Marker, Gray Color Family, Ink (83321)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- Mutual Industries Industrial Markers